0 items

American Standard Cadet® 3 Elongated Toilet Bowl

A3717C001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Material: Vitreous china
  • Pilot valve water control
  • Rough-in size: 10"
  • Sanitary bar on bowl for ease of cleaning
  • Siphon jet flushing technology
  • Toilet bowl only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard A4006016020 Cadet® 3 Toilet Tank
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
10 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday