0 items

American Standard Cadet® Escutcheon for Wall Mount Bath Cadet in Polished Chrome

A0132750020A

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • American Standard® genuine repair part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 1800.036, 1800.045, and 1800.053 Cadet Bath Shower Faucets
CARB OTC LEED Compliant
No
Collection
Cadet®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
GSA Approved
No
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
4-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday