0 items

American Standard Moments Escutcheon Plate Only

A2064101P

Color Finish

Starting at $29.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Escutcheon plate only
  • Used to adapt single hole faucet to 3 hole centerset mounting

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Moments
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
7-1/4 in
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday