0 items

American Standard Portsmouth® Escutcheon Plate Only

A7420101P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Escutcheon only
  • Used to adapt single hole faucet to 3 hole centerset mounting

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
American Standard 7415.101,7420.101P
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1/2 in
Length
6-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9-Annex G
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday