Estate® 1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in Polished Chrome

Part #AT722507002  |  Item #7081266  |  Manufacturer Part #T722507.002

$ 125.46 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Wall valve trim with a metal lever handle and decorative wall escutcheon plate
  • ADA compliant metal lever handle
  • Shower head uses a water-saving maximum flow rate of 1.75 gallons per minute

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 1/2 in

Collection: Estate®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spout Reach: 6-5/8 in

Spray Type: [Conventional, Massage, Combination]

Trim Only: Yes

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Estate® 1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in Polished Chrome / $125.46