18 in. No-Hole Under-Counter Bathroom Sink in White
Estate® 18 in. No-Hole Under-Counter Bathroom Sink in White
Package Quantity Info:
EA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from vitreous china
- Unglazed rim
- Rectangular under mount sink with tapered interior bow
- Supplied with mounting kit and template
- Front overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 5-5/8 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/4 in x 13-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No