18 in. Towel Bar in Legacy Bronze

You last purchased this on
 
American Standard

Estate® 18 in. Towel Bar in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® 18 in. Towel Bar in Legacy Bronze

  • Fast #
  • Part #A7722018278
  • Item #7081256
  • Manufacturer Part #7722018.278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Concealed mounting with no exposed screws for a sophisticated look
  • Easy to Install
  • Durable and long-lasting metal construction
  • Coordinates with Estate Suite of fixtures
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Estate®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
3-7/8 in
EPA Compliant:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-7/8 in
Size:
3-7/8 in x 20-5/16 in
WaterSense Labeled:
No
Width:
20-5/16 in