2 Robe Hook in Legacy Bronze
Estate® 2 Robe Hook in Legacy Bronze
Frequently Purchased Together
Product Details
- Concealed mounting with no exposed screws
- Easy installation
- Durable and long-lasting metal construction
- Available in 4 attractive finishes
- Exceptional coordination with the rest of the Estate® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 4 in
- EPA Compliant:
- No
- Height:
- 3-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 4 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 4 in
- Size:
- 4 in x 2-1/4 in
- Toilet Bowl Length:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in