2 Robe Hook in Polished Nickel

You last purchased this on
 
American Standard

Estate® 2 Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® 2 Robe Hook in Polished Nickel

  • Fast #
  • Part #A7722210013
  • Item #7081255
  • Manufacturer Part #7722210.013
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed mounting with no exposed screws
  • Easy installation
  • Durable and long-lasting metal construction
  • Available in 4 attractive finishes
  • Exceptional coordination with the rest of the Estate® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Estate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
EPA Compliant:
No
Height:
3-15/16 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
4 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Hooks:
2
Projection:
4 in
Size:
4 in x 2-1/4 in
Toilet Bowl Length:
4 in
WaterSense Labeled:
No
Width:
2-1/4 in