24 in. Towel Bar in Polished Chrome
Estate® 24 in. Towel Bar in Polished Chrome
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Concealed mounting with no exposed screws for a sophisticated look
- Easy to Install
- Durable and long-lasting metal construction
- Coordinates with Estate Suite of fixtures
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- EPA Compliant:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 3-7/8 in
- Size:
- 3-7/8 in x 26-5/16 in
- WaterSense Labeled:
- No
- Width:
- 26-5/16 in