Undermount Bathroom Sink with Overflow in Linen
Estate® Undermount Bathroom Sink with Overflow in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unglazed rim for undercounter mount
- Includes undercounter mounting kit and template
- Made from vitreous china
- Shown with Quentin WidespreadFaucet 7440.801 (Not included)
- Center drain
- Supplied with undercounter mountingkit and template
- Oval bowl: 17" x 14"
- Front overflow
- Coordinates with Estate Suite of fixtures
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Estate®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 15-13/16 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 19-1/8 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 5-1/2 in
- Sink Bowl Size, Left:
- 13-5/8 in x 16-1/2 in x 1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/8 in x 16-1/8 in
- Size:
- 19-1/8 in x 16-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/8 in