24 x 20 in. Oval Pedestal Bathroom Sink in Linen
Estate® 24 x 20 in. Oval Pedestal Bathroom Sink in Linen
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ferguson exclusive
- Classic traditional styling
- Product shown in White
- Rear overflow
- Faucet ledge with large deck area
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Estate®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 20 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Fireclay
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 12-5/8 in x 15-1/16 in x 5-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 20 in
- Size:
- 24 in x 20 in
- Type:
- A0900001222
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 20 in