Pedestal Leg in Linen

You last purchased this on
 
American Standard

Estate® Pedestal Leg in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® Pedestal Leg in Linen

  • Fast #
  • Part #A0029000222
  • Item #5052935
  • Manufacturer Part #0029000.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ferguson exclusive
  • Classic traditional styling
  • Product shown in White
  • Rear overflow
  • Faucet ledge with large deck area
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2008
Application:
Residential
Brand Model Compatibility:
Estate Pedestal Sink
Built-In Grinder:
No
CSA Certified:
CSA B45.1-08
Collection:
Estate®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
7-1/16 in
EPA Compliant:
No
Hardware Included:
No
Height:
30-1/2 in
IAPMO Listed -:
No
Length:
7-1/16 in
Material:
Fireclay
NSF Certified:
Yes
Pedestal Only:
Yes
Product Type:
Leg
Size:
7-1/16 in x 7-1/16 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
8 in