Pressure Balance Shower Only Trim Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #TU722501.002
Estate® Pressure Balance Shower Only Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted bathtub faucet is durable and long-lasting
- Wall bathtub and shower handle with ADA compliant metal lever handle
- Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
- Shower head utilizes a maximum flow rate of 2.5 gpm
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Estate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/8 in
- EPA Compliant:
- No
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 100 psi
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 6-5/8 in
- Spray Type:
- Conventional, Massage, Combination
- Trim Only:
- Yes
- WaterSense Labeled:
- No