American Standard

Estate® Pressure Balancing Valve Trim Kit Only in Legacy Bronze

Part #AT722500278  |  Manufacturer Part #T722500.278

Color/Finish:
Legacy Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Wall-mounted bathtub faucet is durable and long-lasting
  • Wall bathtub and shower handle with ADA compliant metal lever handle
  • Shower head utilizes a maximum flow rate of 2.5 gpm
  • Shower head utilizes a maximum flow rate of 2.5 gpm

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 1/2 in

Collection: Estate®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 8 in

Faucet Valve Type: [Ceramic Disc, Tub & Shower Pressure Balancing Valve]

Flow Rate: 2.5 gpm

Handle Type: Lever

Height: 8 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 3-1/4 in