Pressure Balancing Valve Trim Kit Only in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU722502.002
You last purchased this on
 
American Standard

Estate® Pressure Balancing Valve Trim Kit Only in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU722502.002
American Standard

Estate® Pressure Balancing Valve Trim Kit Only in Polished Chrome

  • Fast #
  • Part #AT722500002
  • Item #7081280
  • Manufacturer Part #T722500.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted bathtub faucet is durable and long-lasting
  • Wall bathtub and shower handle with ADA compliant metal lever handle
  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Shower head utilizes a maximum flow rate of 2.5 gpm
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Estate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
8 in
Faucet Part Type:
Trim
Faucet Valve Type:
Ceramic Disc, Tub & Shower Pressure Balancing Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No