Pressure Balancing Valve Trim Kit Only in PVD Polished Nickel
This product has been replaced by
Manufacturer Part #TU722502.013
Estate® Pressure Balancing Valve Trim Kit Only in PVD Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted bathtub faucet is durable and long-lasting
- Wall bathtub and shower handle with ADA compliant metal lever handle
- Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
- Shower head utilizes a maximum flow rate of 2.5 gpm
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 8 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Ceramic Disc, Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No