Pressure Balancing Valve Trim Kit Only in Satin Nickel - PVD

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Bathtub & Shower Faucet Trim Only
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #TU722502.295
You last purchased this on
 
American Standard

Estate® Pressure Balancing Valve Trim Kit Only in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Bathtub & Shower Faucet Trim Only
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #TU722502.295
American Standard

Estate® Pressure Balancing Valve Trim Kit Only in Satin Nickel - PVD

  • Fast #
  • Part #AT722500295
  • Item #7081234
  • Manufacturer Part #T722500.295
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted bathtub faucet is durable and long-lasting
  • Wall bathtub and shower handle with ADA compliant metal lever handle
  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Shower head utilizes a maximum flow rate of 2.5 gpm
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Estate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
8 in
Faucet Part Type:
Trim
Faucet Valve Type:
Ceramic Disc, Tub & Shower Pressure Balancing Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No