American Standard

Estate® Round Closed Towel Ring in Polished Nickel

Part #A7722190013  |  Manufacturer Part #7722190.013

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable and long-lasting metal construction
  • Bushing prevents squeaking and scratching
  • Concealed mounting with no exposed screws for a sophisticated look
  • Easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Estate®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 7-3/8 in

Height: 8-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Ring Type: Closed

Shape: Round

Width: 2-5/8 in