Single Handle Lever Handle Bar Faucet in Polished Chrome
Estate® Single Handle Lever Handle Bar Faucet in Polished Chrome
Package Quantity Info:
EA: 1 CA: 2 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
- Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
- Dock-Tite™ spray-head docking system keeps the spray head in place while not in use
- Metal lever handles
- 1.5 gpm/5.7 Lpm maximum flow
- Available exclusively at Ferguson
- Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Estate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 6/16 in
- Fitting Sizes:
- 6/16 in
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-9/16 in
- Spout Reach:
- 6-5/8 in
- Spout Type:
- High Arc, Pull Out, Swivel
- WaterSense Labeled:
- No