American Standard Estate® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel Trim Only

AT722508295

Manufacturer Part #: T722508.295

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Wall mounted bathtub faucet with a metal slip-on diverter spout
  • Wall valve trim with a metal lever handle and decorative wall escutcheon plate
  • ADA compliant metal lever handle
  • Shower head uses a water-saving maximum flow rate of 1.75 gallons per minute

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
1/2 in
Collection
Estate®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Sink Material
Metal
Spout Reach
8-3/16 in
Spout Type
Diverter, Slip Fit
Spray Type
Combination, Massage, Spray
Trim Only
Yes
Tub Spout Reach
8-3/16 in
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday