Estate® Single Handle Multi Function Bathtub & Shower Faucet in Legacy Bronze (Trim Only)

Part #AT722502278  |  Item #7081299  |  Manufacturer Part #T722502.278

$ 201.20 EACH
(Pricing is for Legacy Bronze)

Color/Finish:
Legacy Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Wall-mounted bathtub faucet is durable and long-lasting
  • Wall bathtub and shower handle with ADA compliant metal lever handle
  • Shower head utilizes a maximum flow rate of 2.5 gpm
  • Includes metal wall escutcheon

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R110 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Estate®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Diameter: 5-1/8 in

Escutcheon Height: 7-13/16 in

Escutcheon Width: 7-13/16 in

Faucet Connection: [Copper, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7-3/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: [Combination, Massage, Spray]

Trim Only: Yes

Tub Spout Reach: 7-1/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Estate® Single Handle Multi Function Bathtub & Shower Faucet in Legacy Bronze (Trim Only) / $201.20