Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU722500.002
You last purchased this on
 
American Standard

Estate® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU722500.002
American Standard

Estate® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT722502002
  • Item #7081295
  • Manufacturer Part #T722502.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted bathtub faucet is durable and long-lasting
  • Wall bathtub and shower handle with ADA compliant metal lever handle
  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Includes metal wall escutcheon
  • Shower head utilizes a maximum flow rate of 2.5 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
R110 Series
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Estate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-1/8 in
EPA Compliant:
No
Escutcheon Height:
7-13/16 in
Escutcheon Width:
7-13/16 in
Faucet Connection:
Copper, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spout Type:
Tub
Spray Type:
Combination, Massage, Spray
Trim Only:
Yes
Tub Spout Reach:
7-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No