Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Estate® Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounted bathtub faucet with a metal slip-on diverter spout
- Wall valve trim with a metal lever handle and decorative wall escutcheon plate
- Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
- Shower head uses a water-saving maximum flow rate of 1.75 gallons per minute
- ADA compliant metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R110 Series
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-1/8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 7-13/16 in
- Faucet Connection:
- Copper, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-3/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Tub
- Spray Type:
- Combination, Massage, Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes