Single Handle Pull Down Kitchen Faucet in Legacy Bronze
Estate® Single Handle Pull Down Kitchen Faucet in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
- Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
- Dock-Tite™ spray-head docking system keeps the spray head in place while not in use
- Metal lever handles
- 1.5 gpm/5.7 Lpm maximum flow
- Available exclusively at Ferguson
- Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Estate®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 6/16 in
- Fitting Sizes:
- 6/16 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 16-15/17 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Monoblock, Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-15/16 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No