Estate® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #A4968300002  |  Item #7081263  |  Manufacturer Part #4968300.002

$ 340.43 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Estate® Single Handle Pull Down Kitchen Faucet in Polished Chrome / $340.43

Product Details

  • Dock-Tite™ spray-head docking system keeps the spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
  • Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
  • Available exclusively at Ferguson
  • Metal lever handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Collection: Estate®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock Pull-down

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 6/16 in

Fitting Sizes: 6/16 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 16-15/17 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-15/16 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11 in

Spout Reach: 8-3/4 in

Spout Type: [High Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No