Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

You last purchased this on
 
American Standard

Estate® Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #A7722230295
  • Item #7081269
  • Manufacturer Part #7722230.295
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pivoting toilet paper bar for quick and easy tissue replacement
  • Easy installation
  • Durable and long-lasting metal construction
  • Available exclusively at Ferguson
  • Concealed mounting with no exposed screws for a polished appearance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Estate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-7/8 in
EPA Compliant:
No
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
8-3/4 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
Yes
Projection:
3-7/8 in
Size:
3-7/8 in x 8-3/4 in
Toilet Bowl Length:
3-7/8 in
WaterSense Labeled:
No
Width:
8-3/4 in