Two Handle Roman Tub Faucet in Polished Nickel
This product has been replaced by
Manufacturer Part #T722900.013
Estate® Two Handle Roman Tub Faucet in Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Ceramic disc valve cartridge provides a lifetime of drip-free performance
- Beautiful arching spout design and ADA compliant metal lever handles
- Maximum flow rate of 2.0 gallons per minute
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 12 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 8-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-5/16 in
- Spout Type:
- Standard
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 18 in