Left-Hand Trip Lever in Legacy Bronze
Estate® Vormax™ Left-Hand Trip Lever in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 211AA105
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate® Vormax™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-1/16 in
- Handle Type:
- Left Hand Trip Lever
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- NSF Certified:
- Yes
- Product Type:
- Trip Lever Handle
- Size:
- 3-1/16 in x 1/2 in
- Trip Lever Location:
- Left-Hand
- Type:
- Trip Lever Handle
- WaterSense Labeled:
- No
- Width:
- 3 in