Estate® Vormax™ Left-Hand Trip Lever in Polished Chrome

Part #A73814582010020A  |  Item #5127426  |  Manufacturer Part #7381458-201.0020A

$ 44.20 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Repair

BAA Compliant: No

Brand Model Compatibility: 211AA105 Toilet

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Estate® Vormax™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Handle Type: Trip Lever

Height: 1 in

IAPMO Listed: No

Length: 3-1/16 in

NSF Certified: Yes

Size: 3-1/16 in x 1/2 in

Trip Lever Location: Left-Hand

WaterSense Labeled: No

Width: 1/2 in