American Standard

Euro® 65-1/2 x 24-1/4 x 44 in. Frameless Sliding Shower Door with Clear Glass in Silver

Part #AAM00335400213  |  Manufacturer Part #AM00335400.213

Color/Finish:
Silver Shine

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tempered safety-glass panels provide strength
  • Smooth-glide rollers help the door panels to easily open
  • Open bottom track is easy to clean
  • Towel bars pass through the glass for easy access to bath linens
  • Out-of-square adjustability for simple installation

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Euro®

Color Finish: Silver Shine

Color Finish Category: Silver Tones

EPA Compliant: No

Frame Type: Frameless

Glass Type: Clear

Height: 65-1/2 in

IAPMO Listed: No

Length: 24-1/4 in

Material: Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

WaterSense Labeled: No

Width: 44 in