American Standard

Euro® 65-1/2 x 24-1/4 x 60 in. Frameless Sliding Shower Door with Clear Glass in Oil Rubbed Bronze

Part #AAM00394400224  |  Manufacturer Part #AM00394400.224

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tempered safety-glass panels provide strength
  • Smooth-glide rollers help the door panels to easily open
  • Open bottom track is easy to clean
  • Towel bars pass through the glass for easy access to bath linens
  • Out-of-square adjustability for simple installation
  • Simple out-of-square adjustment
  • Smooth glide rollers

Specifications

CARB OTC LEED Compliant: No

Collection: Euro®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: No

Frame Type: Frameless

Glass Type: Clear

Height: 65-1/2 in

IAPMO Listed: No

Length: 24-1/4 in

Material: Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

WaterSense Labeled: No

Width: 60 in