American Standard
Euro® 66 x 24-1/4 x 25-43/100 in. Frameless Shower Door with Clear Glass in Silver
Part #AAM0301D400213 | Item #4297513 | Manufacturer Part #AM0301D400.213
Product Details
- Clear, tempered safety-glass panels provide strength
- Magnetic closure
- Universal left and right door swing
- Overall height: 65-9/16" (1665mm)
- Fits opening: 24-9/16" - 25-7/16" (624-646mm)
Documents
Specifications
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Euro®
Color Finish: Silver Shine
Color Finish Category: Silver Tones
EPA Compliant: No
Fits Pipe Size: 65.562 in
Frame Type: Frameless
Glass Type: Clear
Height: 66 in
IAPMO Listed: No
Length: 24-1/4 in
Material: Glass
NSF Certified: Yes
Product Type: Shower Door
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 66-70 in
Shower Door Type: Pivot
Shower Door Width Range: 21-25 in
WaterSense Labeled: No
Width: 25-43/100 in