Elongated Right Width Open Front Seat for 6047.121.002 Top Spud Toilet Flush Valve in White
EverClean® Elongated Right Width Open Front Seat for 6047.121.002 Top Spud Toilet Flush Valve in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Injection molded solid polypropylene
- Fits elongated bowl
- Open front toilet seat less cover
- External check hinge with 304 Series stainless steel hinge posts stops seat 11° beyond vertical
- Features large molded-in bumpers
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- Brand Model Compatibility:
- 6047.121.002
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- EverClean®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Size:
- 16-7/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- WaterSense Labeled:
- No
- Width:
- 16-7/16 in