American Standard Evolution® 21 in. Pedestal Lavatory 4 in. Center White

A0467004020

Color/Finish

(Pricing is for White)

$81.65

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl size: 11" x 18-1/4" x 6"
  • Faucet ledge with generous shelf area
  • Includes mounting kit
  • Nominal dimensions: 22" x 18" x 34-1/2"
  • Rear overflow
  • Vitreous china lavatory and pedestal

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Evolution®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
EPA Compliant
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday