24 x 18-3/4 in. Oval Pedestal Bathroom Sink in White
Evolution® 24 x 18-3/4 in. Oval Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear overflow
- Faucet ledge with generous shelf area
- Vitreous china lavatory and pedestal
- Bowl size: 12" x 19-3/4" x 6"
- 19-3/4" (502mm) wide
- Nominal dimensions: 24" x 19" x 34-1/2" (610 x 483 x 878mm)
- Supplied with mounting kit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- 731150-400
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/4 in x 12 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Size:
- 24 in x 18-3/4 in
- Vessel Only:
- Yes
- Width:
- 18-3/4 in