60 x 32 in. 74 gal Bathtub with Drain in White
Evolution® 60 x 32 in. 74 gal Bathtub with Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual molded-in armrests
- Pre-leveled tub bottom
- Acrylic with fiberglass reinforcement
- Side-mounted air switch on/off
- EverClean® system
- Single speed pump/motor
- Requires Deep Soak® max drain
- Undermount option
- Six flow adjustable Clean Jets™ including 2 in the lumbar area
- Eight jet system featuring: 2 flow adjustable clean Hi-Flo jets
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Accessory Type:
- Whirlpool and Bathtub Aprons
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 58 in
- GSA Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Size:
- 58 in x 15-3/4 in
- Toilet Bowl Length:
- 58 in
- UL Listed:
- Yes
- Width:
- 32 in