66 x 36 in. Drop-In Bathtub with Reversible Drain in Arctic
Evolution® 66 x 36 in. Drop-In Bathtub with Reversible Drain in Arctic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undermount installation option
- Pre-leveled tub bottom
- Acrylic with fiberglass reinforcement
- (1676 x 914 x 502mm)
- 66" x 36" x 19-3/4"
- Nominal Dimensions:
Specifications
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- Capacity:
- 58 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Configuration:
- Soaker
- Depth:
- 66 in
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Size:
- 66 in x 36 in
- Toilet Bowl Length:
- 66 in
- WaterSense Labeled:
- No
- Width:
- 36 in