Evolution® 72 x 36 in. Soaker Drop-In Bathtub with End Drain in Arctic

Part #A7236V002011  |  Item #4730874  |  Manufacturer Part #7236V002.011

$ 564.30 EACH
(Pricing is for Arctic)

Color/Finish:
Arctic

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two molded-in armrests
  • Pre-leveled tub bottom
  • Undermount option
  • Nominal dimensions: 72" x 36" x 21-1/2"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASME Specifications: ASME A112.19.7M

ASTM Specifications: ASTM E-162

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 111 gal

Collection: Evolution®

Color Finish: Arctic

Color Finish Category: Whites

Configuration: Soaker

Depth: 20-1/8 in

Drain Location: End

EPA Compliant: No

GSA Approved: No

Height: 21-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Material: [Acrylic, Fiberglass]

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: Yes

WaterSense Labeled: No