72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
American Standard

Evolution® 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Evolution® 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A7236VC020
  • Item #4297538
  • Manufacturer Part #7236VC.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single speed pump/motor
  • Ten jet system featuring 2 flow adjustable Clean Jets™ Hi-Flo jets and 8 flow adjustable Clean Jets™ including 2 in the lumbar area
  • Pre-leveled tub bottom
  • Side-mounted air switch On/Off
  • Side-mounted air switch on/off
  • Compatible with the quick connect Safe-T-Heater connection system
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Ten-jet system featuring:
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
Capacity:
111 gal
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
72 in
Drain Location:
Universal
Drain Opening:
2-1/8 in
EPA Compliant:
No
Height:
21-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
72 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
10
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
Volts:
120V
WaterSense Labeled:
No
Watts:
1728 W
Width:
36 in