American Standard

Evolution® Pedestal Vessel in White

Part #A0467008020  |  Manufacturer Part #0467008.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitreous china lavatory and pedestal
  • Rear overflow
  • Faucet ledge with generous shelf area
  • Includes mounting kit
  • Bowl size: 11" x 18-1/4" x 6"
  • Nominal dimensions: 22" x 18" x 34-1/2"

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2M

Application: Residential

Brand Model Compatibility: 731150-400 Pedestal

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Evolution®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22 in x 17-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Oval

Sink Bowl Size: 18-1/4 in x 11 in x 6 in

Sink Depth: 8-1/8 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 17-1/2 in