American Standard Evolution® Rectangular Soaking Bathtub

A7236V002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Nominal dimensions: 72" x 36" x 21-1/2"
  • Pre-leveled tub bottom
  • Two molded-in armrests
  • Undermount option

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
No
Capacity
111 gal
Collection
Evolution®
Color Finish
Arctic
Color Finish Category
Whites
Configuration
Soaker
Depth
20-1/8 in
Drain Location
End
EPA Compliant
No
GSA Approved
No
Height
21-1/2 in
IAPMO Listed
No
Installation Type
Drop-in
Length
72 in
Material
Acrylic, Fiberglass
UL Listed
Yes
WaterSense Labeled
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday