American Standard
Evolution® Tank Lid in White
Part #A735131400020 | Item #4733256 | Manufacturer Part #735131-400.020
Product Details
- Toilet tank lid
- For use with Evolution® 2 toilets
- Combination bowl and tank, less seat
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
Built-In Grinder: No
Collection: Evolution®
Color Finish: White
Color Finish Category: Whites
Depth: 18 in
EPA Compliant: No
Height: 1-7/16 in
IAPMO Listed: No
Length: 18 in
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Size: 18 in x 8-9/16 in
Toilet Bowl Length: 18 in
WaterSense Labeled: No
Weight: 7
Width: 8-9/16 in