White Apron

You last purchased this on
 
American Standard

Evolution® White Apron

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Evolution® White Apron

  • Fast #
  • Part #A9271019020
  • Item #4397163
  • Manufacturer Part #9271019.020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EverClean® surface
  • Pre-leveled tub bottom
  • Acrylic with fiberglass reinforcement
  • Side-mounted air switch On/Off
  • EverClean System
  • Single speed pump/motor
  • Must order Deep Soak Max Drain
  • Undermount option
  • Ten-jet system featuring:
  • Requires Certification

Documents


Specifications

Application:
Residential
Bathtub Accessory Type:
Whirlpool and Bathtub Aprons
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
70 in
GSA Approved:
No
Height:
18-1/8 in
IAPMO Listed -:
No
Length:
72 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Size:
70 in x 1-3/32 in
Toilet Bowl Length:
70 in
Width:
1-3/32 in