Faucet Mounting Nuts for American Standard Plumbing Colony Soft, Colony Soft and Other Double-Handle Bathroom Faucets
Faucet Mounting Nuts for American Standard Plumbing Colony Soft, Colony Soft and Other Double-Handle Bathroom Faucets
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Colony Soft, Hampton, Jasmine Hi-Flow, Cadet, Colony Soft
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 0.05 lb