American Standard Fixed Wall Bracket

A8888036

Color Finish

Starting at $21.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction
  • American Standard - style that works better
  • Fixed wall bracket
  • For personal showers

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-51/500 in
EPA Compliant
No
Faucet Mount
Deck Mount
Height
1-32677/50000 in
IAPMO Listed
No
Length
2-51/500 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-32677/50000 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday