Fixed Wall Bracket in Legacy Bronze
Modern Fixed Wall Bracket in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Fixed wall bracket
- For use with personal showers
- American Standard - style that works better
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1660.772.002 Handshower
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 2-51/500 in
- EPA Compliant:
- No
- Faucet Height:
- 3 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Bracket
- Height:
- 3 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- Size:
- 2-1/8 in x 1-5/8 in
- Toilet Bowl Length:
- 2-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in