Flash™ 1/2 in. MNPT Pressure Balancing Valve

Part #ARU101SS  |  Item #7777173  |  Manufacturer Part #RU101SS

$ 59.15 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Test Cap: Allows valve body to be tested and flushed without the presence of the valve cartridge. Can be tested using test cap with air (200 psi) or water (300 psi).
  • Stainless Steel Retaining Ring with Flats: Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge.
  • Flat Back: Allows valve to be mounted flush against cross brace for easy and solid installation
  • Cast Brass Valve Body: Durable. Ideal material for prolonged contact with water.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations.
  • Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve.
  • Includes Screwdriver Stops for easy servicing at the valve
  • Cartridge Ships with Trim

Specifications

ASME Specifications: [ASME A112.18.1016, ASME A112.18.1]

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: [delete]American Standard

CSA Certified: [CSA B125.16, CSA B125.1]

Collection: Flash™

End Connection 1: MNPT

End Connection 2: MNPT

End Connection 3: MNPT

End Connection 4: MNPT

End Connections: MNPT

Material: Brass

Product Type: Pressure Balancing Valve

Type: Valve

Valve Size: 1/2 in

Frequently Purchased Together

+
+
+
$0