0.5 gpf Exposed Manual Top Spud Urinal Flush Valve in Polished Chrome
FloWise® 0.5 gpf Exposed Manual Top Spud Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for installation under a grab bar in accordance with ADA clearance requirements
- Angled sensor delivers reliable flush even with toilet seat in raised position
- Automatic, hands-free sensor operation
- Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
- Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
- Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
- Electronic courtesy flush button
- Optional 24 hour sanitary flush
- Includes (4) C-sized alkaline batteries. 3 year battery life.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- FloWise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 3/4 in
- Faucet Connection:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Toilet Rough-In:
- 11-1/2 in
- Valve Size:
- 3/4 in
- Water Heater Capacity Range:
- Less than 10 gal
- WaterSense Labeled:
- Yes