American Standard FloWise® 0.5 gpf Manual Flush Valve

A6045051002

Manufacturer Part #: 6045051.002

Flush Type

Manual

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exposed manual top spud toilet flush valve
  • Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
  • Piston valve remains closed and does not need to be reset after loss of water pressure
  • Positive seal ensures leak-free performance
  • No external volume adjustment
  • Non-hold open handle
  • Chloramine-resistant EPDM seals

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday